Navigation Menu New

Access My Account, Order History, Lists and more here.

21T015 351-UH TB EN UNSPSC # 30171514

Tap image to zoom.

Roll over image to zoom.

Manual, Hydraulic, Door Closer, Heavy Duty, Interior and Exterior

  • Item # 21T015
  • Mfr. Model # 351-UH TB EN
  • UNSPSC # 30171514
  • Catalog Group # G6717
  • Catalog Page # 1991 1991
Country of Origin USA. Country of Origin is subject to change.

The SARGENT® 351 Series Powerglide® door closer is made with an aluminum body and is designed for use with doors exposed to strong drafts and winds. Ideal for use in hospitals and schools. Hold-open arm is a friction-type holder that is easy to adjust and can hold door open from 80° to 180°.

Technical Specs

  • Closer Brand Sargent
  • Item Door Closer
  • Closer Series Sargent 351
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 1, UL Listed, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Die Cast Aluminum
  • Arm Type Parallel
  • Color Aluminum
  • Exterior Door Width 48 in
  • Housing Height 4 in
  • Housing Length 13 in
  • Housing Depth 2 3/16 in
  • Includes Machine Screws and Self Tapping Screws
  • Interior Door Width 60 in
  • Max. Door Opening 90 Degrees to 160 Degrees
  • Projection from Wall 2 3/16 in
  • Spring Size Adjustable 1 to 6

The SARGENT® 351 Series Powerglide® door closer is made with an aluminum body and is designed for use with doors exposed to strong drafts and winds. Ideal for use in hospitals and schools. Hold-open arm is a friction-type holder that is easy to adjust and can hold door open from 80° to 180°.

Documentation

Back to Top