Navigation Menu New

Access My Account, Order History, Lists and more here.

21T013 351-UO TB EN UNSPSC # 30171514

Tap image to zoom.

Roll over image to zoom.

Manual, Hydraulic, Door Closer, Heavy Duty, Interior and Exterior

  • Item # 21T013
  • Mfr. Model # 351-UO TB EN
  • UNSPSC # 30171514
  • Catalog Group # G6716
  • Catalog Page # 1991 1991
Country of Origin USA. Country of Origin is subject to change.

The SARGENT® 351 Series Powerglide® door closer is made with an aluminum body and is designed for use with doors exposed to strong drafts and winds. Ideal for use in hospitals and schools. This standard arm model mounts on the pull side of the door with the arm mounted on the face of the frame.

Technical Specs

  • Closer Brand Sargent
  • Item Door Closer
  • Closer Series Sargent 351
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 1, UL Listed, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Die Cast Aluminum
  • Arm Type Parallel
  • Color Aluminum
  • Exterior Door Width 48 in
  • Housing Height 4 in
  • Housing Length 13 in
  • Housing Depth 2 3/16 in
  • Includes Machine Screws and Self Tapping Screws
  • Interior Door Width 60 in
  • Max. Door Opening 120 Degrees to 180 Degrees
  • Projection from Wall 2 3/16 in
  • Spring Size Adjustable 1 to 6
  • Fire Rating - Door Hardware 3 hr

The SARGENT® 351 Series Powerglide® door closer is made with an aluminum body and is designed for use with doors exposed to strong drafts and winds. Ideal for use in hospitals and schools. This standard arm model mounts on the pull side of the door with the arm mounted on the face of the frame.

Documentation

Back to Top