Skip Content

DV
SARGENT

Lever Lockset,Mechanical,Classroom,Grd.1

  • Item # 46KU70
  • My Part #
  • Mfr. Model # 7837 PT 32D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Classroom,Grd.1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Lever Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Classroom
  • Lockset Grade 1
  • Style 7800 Push/Pull
  • Lockset Finish Satin Stainless Steel
  • Keyway Type Sargent LA
  • Key Type Different
  • Standards ANSI
  • ADA Compliant No
  • Backset 2-3/4"
  • Ligature Resistant No
  • Features Single Locking
  • For Use With Commercial Doors
  • Item Mortise Lockset
  • Key Material Nickel Silver
  • Location Type Commercial,Educational,Healthcare,Industrial,Institutional
  • Number of Keys 2
  • Required Door Thickness 1-3/4"
  • Series 7800
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms