Skip Content

TP
SARGENT

Lever Lockset,Mechanical,Privacy,Grade 1

  • Item # 32J231
  • My Part #
  • Mfr. Model # 8265 LNB 10B
  • Catalog Page # 2034
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Privacy,Grade 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $714.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 1-piece curved with rose SARGENT® mortise lever lockset securely holds lock in privacy doors. Strengthened cylinder retainer with 2-prong grip provides resistance against vandalism and unauthorized entry. Heavy-duty hubs and spring cartridge offer superior strength and extend product life cycle. 12-ga. steel lock body case adds security and is corrosion resistant. 1-piece latch, easily reversible without opening case. 6-pin solid brass cylinder with LA keyway. Keyed different, includes 2 nickel silver keys per lock.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style 8200 Curved
  • Lockset Finish Oil Rubbed Bronze
  • Key Type Not Keyed
  • Standards ANSI A156.13, Series 1000, ASTM F1577-95B Paragraph 6.2, BOMA International 4.13.8, California State Reference Code
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Item Heavy Duty Mortise Lockset
  • Key Material Nickel Silver
  • Location Type Healthcare,Institutional
  • Required Door Thickness 1-3/4"
  • Series 8200
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.