TP
SARGENT

Lever Lockset,Mechanical,Passage,Grade 1

  • Item # 26JF35
  • My Part #
  • Mfr. Model # SG-8215BHW-32D LHR
  • Catalog Page # 1981
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Passage,Grade 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,376.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Integrated lever and escutcheon combine safety and aesthetics for behavioral health environments. Tapered surfaces on all components. For use on metal and hard wood doors. Easy-to-install with standard mortise prep. Includes microshield and antimicrobial coating.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Passage
  • Lockset Grade 1
  • Style 8200 BHW
  • Lockset Finish Dull Stainless Steel
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, A117.1 Accessbility Code, Federal Specifications FF-H-106C, California Reference Code
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Features Handing LHR, ADA Compliant
  • For Use With Hollow Metal and Wood Doors
  • Includes Microshield, Anti-Microbial Coating
  • Item Mortise Lockset
  • Location Type Healthcare,Institutional
  • Required Door Thickness 1-3/4" to 1-7/8"
  • Series 8200
  • Strike Dim. 4-7/8" x 1-1/8"
  • Strike Type ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.