Navigation Menu New

Access My Account, Order History, Lists and more here.

32J194 28-65U15 KL 26D UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Lever, Mechanical, Heavy Duty, Not Keyed, Satin Chrome, 2 3/4 in Backset, Cylindrical

  • Item # 32J194
  • Mfr. Model # 28-65U15 KL 26D
  • UNSPSC # 46171503
  • Catalog Page # 1981 1981
Country of Origin South Korea. Country of Origin is subject to change.

The SARGENT® cylindrical lever lockset features a solid cast lever and 2-1/4" x 1-1/8" faceplate. Nonhanded, Grade 2 lever has a brass latch bolt for durability. Easy to install on doors 1-3/8" to 1-3/4" thick. L-lever, right angle-style is keyed different for passage doors and includes 2 keys.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 6500 Right Angle
  • Lockset Finish Satin Chrome
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, California Administrative Code Title 19 and 24, UL and CSA Listed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Handle Material Brass, Cast Steel, Stainless Steel, Wrought
  • Item Lever
  • Location Type Institutional
  • Lockset Performance Strength Heavy Duty
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Series 6500
  • Strike Dim. 4-7/8 in x 1-1/4 in
  • Strike Type Curved Lip Strike
  • Visual Indicator Message No Message

The SARGENT® cylindrical lever lockset features a solid cast lever and 2-1/4" x 1-1/8" faceplate. Nonhanded, Grade 2 lever has a brass latch bolt for durability. Easy to install on doors 1-3/8" to 1-3/4" thick. L-lever, right angle-style is keyed different for passage doors and includes 2 keys.

Back to Top