Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SARGENT

Hydraulic, Heavy Duty, Non-Handed, Bronze Door Closer

  • Item# 21T020
  • Mfr. Model# 351-UH-351l TB EB
  • Catalog Page# 2433
  • Catalog Group# G6719
  • UNSPSC# 30171514
Hydraulic, Heavy Duty, Non-Handed, Bronze Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $661.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SARGENT® 351 Series Powerglide® door closer is made with an aluminum body and is designed for use with doors exposed to strong drafts and winds. Ideal for use in hospitals and schools. Hold-open arm is a friction-type holder that is easy to adjust and can hold door open from 80° to 180°. Includes retrofit plate.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Parallel
  • Mounting Style Universal, Parallel, Top Jamb and Standard
  • Housing Length 13"
  • Housing Width 2-3/16"
  • Housing Height 4"
  • Finish Bronze
  • Max. Door Opening 90 Degrees to 160 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 60"
  • Projection from Wall 2-3/16"
  • Spring Size Adjustable 1 to 6
  • Color Bronze
  • Arm Material Die Cast Aluminum
  • Includes Machine Screws and Self Tapping Screws, Bracket
  • Standards UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ANSI/BHMA A156.4 Grade 1, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.