Skip Content

TP
SARGENT

Exit Device, Series 80, Dull Stainless Steel, Vertical Rod w/Trim

  • Item # 18F592
  • My Part #
  • Mfr. Model # 8710F LHR 32D
  • Catalog Page # 1990
  • Catalog Group # G6700
  • UNSPSC # 46171619
Exit Device, Series 80, Dull Stainless Steel, Vertical Rod w/Trim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,844.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

87 Series Sargent Exit Device features a 2-pt. top and bottom latching with adjustability through the center case. Standard bottom latch is compatible with most latch track thresholds. Device has a 3-hr. fire rating.

View More

Technical Specs

  • Item Vertical Rod w/Trim
  • Exit Device Type Exit Device
  • Grade 1
  • Finish Dull Stainless Steel
  • Door Width 33" to 36"
  • Series 80
  • Door Height 84"
  • Fits Stile Width 3-1/2"
  • For Door Thickness 1-3/4"
  • Door Handing Left Hand Reversible
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI/BHMA 156.3, 2008
  • Type Vertical Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.