Skip Content

ST
SARGENT

Electronic Keypad Lock,Series,100Users

  • Item # 28XP45
  • My Part #
  • Mfr. Model # 28-KP10G77 LL 26D
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electronic Keypad Lock,Series,100Users close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Cast
  • Finish Satin Chrome
  • Series 28-KP
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Sargent Interchangeable Cylinders
  • Hand Nonhanded
  • Outside Height 9-1/2"
  • Outside Width 3-1/2"
  • Outside Depth 2-1/2"
  • Latch Length 1/2"
  • Latch Front Size 1-1/8" x 2-1/4"
  • Backset 2-3/4"
  • Number of Keys 12
  • Battery Life 40,000 Cycles
  • Operating Temp. Range 4 Degrees to 140 Degrees F
  • Event Audit Trail No
  • Max. User Codes 100
  • Grade 1
  • Standards ANSI Grade 1
  • Weather Resistant Yes
  • Includes Screw Packs, Mounting Hardware
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.