Skip Content

DG
SARGENT

Electrified Lockset,Fails Secure,Grade

  • Item # 35MN58
  • My Part #
  • Mfr. Model # 28 70 RX 10G71 LL 26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electrified Lockset,Fails Secure,Grade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electrified Lockset
  • Features Power Off Outside Lever Locks, Exit From Inside with Key Always, Request to Exit Remote Monitoring, 12VDC or 24VDC
  • Strike Plate Length (In.) 4-7/8
  • Strike Plate Width (In.) 1-1/4
  • Finish Satin Chrome
  • Standards ANSI A156.2 Series 4000 - Grade 1
  • For Use With Wood, Steel Doors
  • Includes Disposable Plastic Construction Core
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms