DG
SARGENT

Door Lever Lockset,Passage,Grade 1

  • Item # 35MN51
  • My Part #
  • Mfr. Model # 28 11U15 LL 26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Door Lever Lockset,Passage,Grade 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Lever Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 1
  • Style 11 Line T-Zone
  • Lockset Finish Satin Chrome
  • Key Type Different
  • Standards ANSI A156.2 Series 4000
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features Durability Tested to 12 Million Cycles
  • For Use With Wood, Steel Doors
  • Handle Material Cast Brass, Bronze
  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Number of Pins 6
  • Required Door Thickness 1-3/4" to 2"
  • Series 11 Line T-Zone
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.