Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SARGENT

Satin Chrome Heavy Duty Keyed Different Privacy Lever, Curved Style

  • Item# 32J201
  • Mfr. Model# 28-65U65 KB 26D
  • Catalog Page# 2418
  • UNSPSC# 46171503
Satin Chrome Heavy Duty Keyed Different Privacy Lever, Curved Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $240.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SARGENT® cylindrical lever lockset features a solid cast lever and 2-1/4" x 1-1/8" faceplate. Nonhanded, Grade 2 lever has a brass latch bolt for durability. Easy to install on doors 1-3/8" to 1-3/4" thick. B-lever, right angle-style is keyed different for privacy doors and includes 2 keys.

View More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Privacy
  • Style Curved
  • Handle Material Wrought, Cast Steel, Brass, Stainless Steel
  • Finish Satin Chrome
  • Strike Type Curved Lip Strike
  • Strike Dim. 4-7/8" x 1-1/4"
  • Fire Rated 3 hr.
  • Grade 2
  • Series 6500
  • Location Type Institutional
  • Backset 2-3/4"
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Keying Keyed Different
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.