C3
SANITAIRE

Walk Behind Carpet Extractor, 9 gal., 110V, 100 psi, 18" Cleaning Path

  • Item # 30RR61
  • My Part #
  • Mfr. Model # SC6095A
  • Catalog Page # 1578
  • UNSPSC # 47121609
Walk Behind Carpet Extractor, 9 gal., 110V, 100 psi, 18" Cleaning Path close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Carpet Extractors


$3,050.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When cleaning is your business, this self-contained 9-gal. extractor is the walk-behind extractor for you. The floating brush roll, fixed vacuum shoe, and 18"W cleaning path provide maximum recovery and cleaning power. Large wheels for transport, the see-through recovery tank lid, and a solution switch on the handle make operation easy. Durability is built in to the stainless steel brush housing.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 18"
  • Power Source 110V
  • Solution Tank Capacity 9 gal.
  • Recovery Tank Capacity 9 gal.
  • Pump Pressure 100 psi
  • Vacuum Motor 3 Stage
  • Brush Motor 1/3 HP
  • Brush Speed 1200 rpm
  • Material Polypropylene
  • Cord Length 50 ft.
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products