Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANITAIRE

Upright Vacuum, 15 In, 135 cfm, 10A, 120V

  • Item# 3WE84
  • Mfr. Model# SC5815B
  • Catalog Page# 1687
  • UNSPSC# 47121602
Upright Vacuum,15 In,135 cfm,10A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Developed for daytime cleaning, the QuietClean 4.5-qt., sealed-HEPA allergen upright captures dust and allergens with its clean-air system and incredible filtration. With the True Balance brush roll and an innovative sound-dampening system, this LEED Compliant cleaner is the ultimate in filtration with a washable, sealed-HEPA filter and clog-resistant tools that store onboard.

View More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 10
  • Cleaning Path 15"
  • Filter Type Washable Sealed HEPA
  • Bag Type Paper Dust Bag
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 18 lb.
  • Air Flow 135 cfm
  • Height Adjustment Manual 7-Position
  • Light No
  • Plug 2-Wire Triple Insulated
  • Hood Height 7"
  • Handle Ergonomic
  • Capacity 4.5 qt.
  • Warranty 2 yr.
  • Includes Furniture Guard, Crevice Wand, Extension Wand and Dusting Brush
  • Standards UL, OSHA, CRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.