Skip Content

ST
SANITAIRE

4-1/2 gal. Capacity Bagged Upright Vacuum with 12" Cleaning Path, 145 cfm, Standard Filter Type, 7 A

  • Item # 3U712
  • My Part #
  • Mfr. Model # SC886E
  • Catalog Page # 1563
  • UNSPSC # 47121602
Upright Vacuum,12 In,145 cfm,7A,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-maintenance features such as the no-tools, shake-out bag system and the Quick Kleen fan chamber make this a favorite of the commercial cleaning industry. Count on the 18-qt. reusable high-capacity, shake-out bag upright with no-tools bag-release system for continuous, deep cleaning every time. The large-capacity, shake-out bag saves on replacement bags. The 50-ft. cord minimizes stops and starts. The long-life motor and Vibra Groomer brush roll are built to last.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 7
  • Cleaning Path 12"
  • Filter Type Standard
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 4-1/2 gal.
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 16.8 lb.
  • Sound Level dBA 79 dBA
  • Air Flow 145 cfm
  • Height Adjustment Manual 6-Position
  • Plug 3-Wire
  • Hood Height 6"
  • Warranty 2 yr.
  • Includes Removable Fan Chamber and Large Rear Wheels for Easy Maneuverability
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.