Skip Content

ST
SANITAIRE

Bagged Upright Vacuum with 12" Cleaning Path, 112 cfm, Allergen Filter Type, 5 Amps

  • Item # 36MZ17
  • My Part #
  • Mfr. Model # SC9050D
  • Catalog Page # N/A
  • UNSPSC # 47121602
Bagged Upright Vacuum with 12" Cleaning Path, 112 cfm, Allergen Filter Type, 5 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes cloth outer bag with paper inner bag and 30-ft. power cord. Features allergen filter.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 5
  • Cleaning Path 12"
  • Filter Type Allergen
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Power Cord Length 30 ft.
  • Voltage 120
  • Net Weight 10.7 lb.
  • Sound Level dBA Not Rated
  • Air Flow 112 cfm
  • Height Adjustment Automatic
  • Light No
  • Height 44-1/2"
  • Width 12-3/4"
  • Length 12-3/4"
  • Plug 3-Wire
  • Hood Height 7"
  • Handle Ergonomic
  • Furniture Guard Yes
  • Warranty 2 yr. Commercial
  • Includes Cloth Outer Bag with Paper Inner Bag
  • Standards UL, CRI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.