Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SANITAIRE

1 gal. Capacity Bagged Upright Vacuum with 13" Cleaning Path, 119 cfm, HEPA Filter Type, 11.3 Amps

  • Item# 1TGZ5
  • Mfr. Model# SC9180B
  • Catalog Page# 1403
  • UNSPSC# 47121602
1 gal. Capacity Bagged Upright Vacuum with 13" Cleaning Path, 119 cfm, HEPA Filter Type, 11.3 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $491.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, versatile, maneuverable and easy to maintain, this QuietClean 4-qt. sealed-HEPA upright with patented telescopic wand is a LEED certified workhorse that makes cleaning carpets and bare floors effortless. Convenient attachments make above-floor cleaning a snap, and the disposable dust bag system and quick-change cord make for simple maintenance.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 11.3
  • Cleaning Path 13"
  • Filter Type HEPA
  • Vacuum Filter Cartridge
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 1 gal.
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 20 lb.
  • Sound Level dBA 73 dBA
  • Air Flow 119 cfm
  • Height Adjustment Manual 4-Position
  • Plug 3-Wire
  • Hood Height 6"
  • Handle Metal
  • Furniture Guard Non-Marking Wrap Around
  • Warranty 2 Year
  • Includes Metal Extension Wand with Built On Dusting Brush
  • Standards Meets Carpet and Rug Institute(TM)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.