Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SANITAIRE

Upright Vacuum, 12 In, 7A, 120V

  • Item# 1AFZ2
  • Mfr. Model# SC888K
  • Catalog Page# 1403
  • UNSPSC# 47121607
Upright Vacuum,12 In,7A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $346.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 6.1-qt. easy-access bagged upright with Quick Kleen fan chamber makes commercial cleaning a breeze and maintenance simple. From premium filtration, to the easy-access disposable dust bag system, extended-life motor, and Vibra Groomer brush roll, this unit is built for the demanding commercial cleaning environment.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 7
  • Cleaning Path 12"
  • Filter Type Standard
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 1-1/2 gal.
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 16 lb.
  • Sound Level dBA 79 dBA
  • Air Flow 145 cfm
  • Height Adjustment Manual 6-Position
  • Light No
  • Plug 3-Wire
  • Hood Height 6"
  • Handle Chrome Steel 3 Position
  • Furniture Guard Non-Marking Wrap Around
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.