ST
SANITAIRE

Push Sweeper,32 in.

  • Item # 30RR56
  • My Part #
  • Mfr. Model # SC435A
  • Catalog Page # N/A
  • UNSPSC # 47121606
Push Sweeper,32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sweep quietly and 10 times faster than your broom with the 32"W area sweeper for large indoor/outdoor hard surfaces. Pick up leaves, metal shavings, small pebbles, and pretty much everything in your path. Its corrosive-resistant plastic housing is designed to withstand the rigors of outdoor work, and the push/pull handle folds down for storage. To clean, just hose down the unit. 4 brush-height adjustment levels easily accommodate different surfaces, and the removable debris compartment hopper makes emptying a snap.

View More

Technical Specs

  • Item Push Sweeper
  • Cleaning Path 32"
  • Length 37"
  • Width 32"
  • Height 16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Push Sweeper,32 in. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I'd give it a zero, but that's not an option. My kids have gotten toys at fast food restaurants built better. It doesn't work! I can modify it and make it work, but I doubt it will last long enough to justify the time I would spend. Flimsy, brushes don't spin, frame is warped and inconsistently shaped, it blows dust out the back (no matter how you set it), Over priced (like most everything at Grainger), cheaply constructed, Junk!
Date published: 2017-09-05
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30RR56, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.