Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANITAIRE

Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V

  • Item# 4WYR4
  • Mfr. Model# SC889A
  • Catalog Page# 1687
  • UNSPSC# 47121602
Upright Vacuum,12 In,145 cfm,6.5A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $465.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quiet 69dB high air filtration may contribute to LEED points. 2-speed, long-life, high-performance motor operates at minimal noise level, great for day cleaning and noise sensitive environments. Chrome steel brush roll with replaceable brush strips for easy maintenance. Features large capacity, top-filling cloth outer bag with disposable filter bag, ergonomic metal handle, and detachable quick-change power cord.

View More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 6.5
  • Cleaning Path 12"
  • Filter Type Synthetic Media
  • Bag Type Paper
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 16.2 lb.
  • Air Flow 145 cfm
  • Height Adjustment Manual 6-Position
  • Light No
  • Plug 3-Wire
  • Hood Height 6"
  • Handle Ergonomic
  • Capacity 6.1 cu. ft.
  • Includes Removable Fan Chamber and Furnitrue Guard
  • Standards CRI, LEED, UL, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.