Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANITAIRE

Upright Vacuum, 15 In, 135 cfm, 10A, 120V

  • Item# 4WYR2
  • Mfr. Model# SC5845B
  • Catalog Page# 1687
  • UNSPSC# 47121602
Upright Vacuum,15 In,135 cfm,10A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $430.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Developed for daytime cleaning, the QuietClean 3.5-qt. bagless sealed-HEPA upright captures dust and allergens with its clean-air system and incredible filtration. With the True Balance brush roll and an innovative sound-dampening system, this LEED Compliant cleaner is the ultimate in bagless filtration with a washable, sealed-HEPA filter, an extra-large dust cup, and clog-resistant tools that store onboard.

View More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 10
  • Cleaning Path 15"
  • Filter Type Washable Sealed HEPA
  • Bag Type Dirt Cup
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 18 lb.
  • Air Flow 135 cfm
  • Height Adjustment Manual 7-Position
  • Light No
  • Plug 2-Wire Triple Insulated
  • Hood Height 7"
  • Handle Ergonomic
  • Capacity 3.5 qt.
  • Warranty 2 Year
  • Includes Furniture Guard, Crevice Wand, Extension Wand and Dusting Brush
  • Standards UL, OSHA, CRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This machine works great. I had no idea what our old vacuum was leaving behind. January 4, 2016
  • 2016-07-22 T00:33:44.115-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4WYR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.