Skip Content

ST
SANITAIRE

Bagless Upright Vacuum with 13" Cleaning Path, 135 cfm, HEPA Filter Type, 10 Amps

  • Item # 48ME61
  • My Part #
  • Mfr. Model # SC5745B
  • Catalog Page # N/A
  • UNSPSC # 47121602
Commercial Upright Vacuum,Bagless,3.5qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $336.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sanitaire QuiteClean Traditionalâ„¢ High Filtration Bagless Upright Vacuum has 40-ft. cord giving you a greater cleaning radius with less than 70 decibels. Sealed HEPA filtration system removes over 96% of harmful air particles and irritants down to 0.3 microns. Includes wand, crevice tool, and dusting brush. This vacuum meets CRI seal and is LEED Compliant.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 10
  • Cleaning Path 13"
  • Filter Type HEPA
  • Vacuum Filter Cartridge
  • Vacuum Bag Type Bagless
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 17 lb.
  • Sound Level dBA 69 dBA
  • Air Flow 135 cfm
  • Height Adjustment Manual 7-Position
  • Light No
  • Height 44"
  • Width 12-3/4"
  • Length 13-1/2"
  • Plug 2-Wire Double Insulated
  • Handle Metal
  • Furniture Guard Yes
  • Warranty 2 yr.
  • Includes Dusting Brush and Crevice Tool
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.