Navigation Menu New

Access My Account, Order History, Lists and more here.

30RR53 SC535A UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Backpack Vacuum, Corded, 120 cfm, HEPA Vacuum Filtration Type, 11.5 lb, 2 1/2 gal

  • Item # 30RR53
  • Mfr. Model # SC535A
  • UNSPSC # 47121602
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Power Source Corded
  • Vacuum Filtration Type HEPA
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 2 1/2 gal
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 120 cfm
  • Weight 11.5 lb
  • Height 22 in
  • Sound Level 63 dB
  • Number of Motor Stages 1
  • Current 11.5 A
  • Voltage 120
  • Hose Dia. 1 1/2 in
  • Hose Length 5 ft
  • Power Cord Length 50 ft
  • Series Commercial
  • Includes Curved aluminum wands, dusting brush, crevice tool, carpet and bare floor tools
  • Standards ETL
  • Item Backpack Vacuum

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Back to Top