Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANITAIRE

Portable Blower Fan, 110V, 3400 cfm, Black

  • Item# 24VT78
  • Mfr. Model# SC6055A
  • Catalog Page# N/A
  • UNSPSC# 40101601
Portable Blower Fan,110V,3400 cfm,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The SANITAIRE precision air mover is quieter and lighter, making it the perfect choice for education, healthcare, and hospitality settings. For focused air power that gets the job done, daisy-chain up to 6 units on one 15A circuit. The precision air mover offers the performance and durability you need to dry carpets and floors fast.

View More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • Number of Speeds 3
  • CFM High 3400
  • CFM Medium 2500
  • CFM Low 2875
  • Voltage 110V
  • Hz 60
  • Phase 1
  • Amps 2.4
  • Motor HP 1/2
  • Overall Height 12"
  • Overall Width 16-1/2"
  • Overall Length 22"
  • Housing Height 12"
  • Housing Width 15"
  • Housing Length 20"
  • Housing Color Black
  • Housing Material Polypropylene
  • Propeller Material Polypropylene
  • Power Cord Length 20 ft.
  • Standards cETLus Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms