ST
SANITAIRE

1-1/2 gal. Capacity Bagged Upright Vacuum with 12" Cleaning Path, 145 cfm, Standard Filter Type, 7 A

  • Item # 4WYR3
  • My Part #
  • Mfr. Model # SC887B
  • Catalog Page # 1563
  • UNSPSC # 47121602
1-1/2 gal. Capacity Bagged Upright Vacuum with 12" Cleaning Path, 145 cfm, Standard Filter Type, 7 A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Save money on bags and replacing vacuums with this high-filtration, dust-cup upright with Quick Kleen fan chamber and replaceable bristle strips. This workhorse offers our easy-access dirt cup, 50-ft. cord, and a high-filtration system. Combining an outer bag with the easy-empty dust cup, just release the two latches, pivot the upper bag back, and pull out the cup to empty.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 7
  • Cleaning Path 12"
  • Filter Type Standard
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 1-1/2 gal.
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 17.5 lb.
  • Sound Level dBA 79 dBA
  • Air Flow 145 cfm
  • Height Adjustment Manual 6-Position
  • Light No
  • Plug 3-Wire
  • Hood Height 6"
  • Handle Metal
  • Includes Removable Fan Chamber and Furnitrue Guard
  • Standards UL, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


1-1/2 gal. Capacity Bagged Upright Vacuum with 12 In Cleaning Path, 145 cfm, Standard Filter Type, 7 A is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is a terrific vacuum and it's half the price at the maufacture's website! Good job Grainger!
Date published: 2013-08-01
  • y_2018, m_12, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4WYR3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.