Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SANI-LAV

Standard Fork with 4, 8-1/2" Stainless Steel Tines

  • Item# 4XKY8
  • Mfr. Model# 2074
  • Catalog Page# 1551
  • UNSPSC# 27112010
Standard Fork with 4, 8-1/2" Stainless Steel Tines close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $230.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Food Processing Tools
Electropolished finish enhances corrosion resistance and allows easier cleaning.
Forks

• NSF Certified
For meat, poultry, and other industries where cross-contamination is a concern.

View More

Technical Specs

  • Item Standard Fork
  • Number of Tines 4
  • Tine Material Stainless Steel
  • Length of Tines 8-1/2"
  • Width of Tines 8-1/2"
  • Spacing 2-1/2"
  • Handle Type D-Handle
  • Handle Material Stainless Steel
  • Handle Length 44"
  • Color Stainless
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Standards FDA and USDA, NSF/ANSI Standard 2 - Food Equipment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.