Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANI-LAV

Soap Dispenser, 32 oz, Stainless Steel

  • Item# 5WNH8
  • Mfr. Model# 568
  • Catalog Page# 3395
  • UNSPSC# 47131704
Soap Dispenser,32 oz,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $63.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

304 Stainless Steel Washstations
• 2" drain opening 8"D bowl
Constructed from 16-ga. 304 stainless steel. Include 10" backsplash, basket strainer, and connecting tube and fittings. Electronic models have an AC• or battery-powered sensor to activate water flow.
NSF Listed.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Push
  • Refill Type Bottle
  • Refill Size 32 oz.
  • Material 304 Stainless Steel
  • For Use With Mfr. No. 54FS, 56FS, 58FS, 512FS, 54WS, 56WS, 58WS, 512WS
  • Mount Type Splash Mount
  • Finish Electropolished
  • Color Satin Stainless Steel
  • Height 10"
  • Width 3-3/8"
  • Depth 3-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.