Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SANI-LAV

Pistol Grip;Insulated Spray Nozzle Trigger Flow Control

  • Item# 41J428
  • Mfr. Model# N2SW
  • Catalog Page# 2792
  • UNSPSC# 40141702
Pistol Grip;Insulated Spray Nozzle Trigger Flow Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a stainless steel handle and thicker reinforced body, this SANILAV insulated spray nozzle is designed for use in food processing and food service applications. It has an insulated molded Santopreneā„¢ grip for more comfortable use and a safety shut off trigger when released. A handy male hose threaded front allows you to attach accessories.

View More

Technical Specs

  • Item Insulated Spray Nozzle
  • Nozzle Design Pistol Grip
  • Features Adjustable Spray, Hot and Cold, 3/4" GHT Threaded Front, Insulated Handle, Crash Resistant, Lightweight
  • Construction Cast Zinc, Brass and Stainless Steel
  • Connection 3/4" GHT
  • Flow Rate 6.5 gpm
  • Max. Temp. 180 Degrees F
  • Color White
  • Flow Control Trigger
  • Length 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.