Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANI-LAV

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

  • Item# 40D719
  • Mfr. Model# ESB2-605L
  • Catalog Page# 3396
  • UNSPSC# 30181504
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,223.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hands-free sink reduces the threat of cross-contamination. The corrosion-resistant, electropolished finish enhances cleanliness. A battery-powered sensor to activates water flow. A connecting tube and fittings are included.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" for compliant options.

View More

Technical Specs

  • Item Hand Sink
  • With Faucet/Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 16"
  • Overall Width 15-1/4"
  • Overall Height 13"
  • Bowl Size 14" x 11"
  • Bowl Depth 5"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 8"
  • Side Splash No
  • Faucet Operation Sensor
  • Number of Stations 1
  • Drain Opening 2"
  • Finish Electropolished
  • Gauge 18
  • Faucet Mounting Centers 1"
  • Faucet Hole Dia. 7/8"
  • Number of Holes 1
  • Includes (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket
  • Standards Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
  • Flow Rate 1.5 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.