Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANI-LAV

Floor Hands Free Sink, 17" x 14" x 7" Bowl Size

  • Item# 1HLF5
  • Mfr. Model# 501
  • Catalog Page# N/A
  • UNSPSC# 30181504
Floor Hands Free Sink, 17" x 14" x 7" Bowl Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Hands Free Sink
  • Mounting Type Floor
  • Bowl Size 17" x 14" x 7"
  • ADA Compliant No
  • Back Splash 9-1/2"
  • Number of Stations 1
  • Gauge 18
  • Number of Holes 1
  • Includes (1) Sink bowl and Pedestal base, (1) Double foot pedal valve with connecting tube and fittings for valve to spout connection, (1) Swivel gooseneck spout with aerator, (1) Strainer assembly with basket
  • Standards Certified NSF Standard 2 - Food Equipment
  • Residential / Commercial Commercial
  • Flow Rate 1.5 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms