Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANI-LAV

Wall Hand Sink, 77" x 16-1/2" x 8" Bowl Size

  • Item# 3NVD5
  • Mfr. Model# 58WS
  • Catalog Page# N/A
  • UNSPSC# 30181504
Wall Hand Sink, 77" x 16-1/2" x 8" Bowl Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Sink
  • Mounting Type Wall
  • Bowl Size 77" x 16-1/2" x 8"
  • ADA Compliant No
  • Back Splash 10"
  • Number of Stations 4
  • Gauge 16
  • Number of Holes 4
  • Includes (4) Double knee pedal valves, (4) Swivel gooseneck spouts with aerators, (4) Connecting tubes and fittings for valve to spout connection, (2) Strainer assembly with basket, Wall-mounting brackets, (3) Support brackets
  • Standards Certified NSF Standard 2 - Food Equipment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms