ST
SANI-LINER

Trash Bag, 7 gal., Paper, Flat Pack, Brown, PK 250

  • Item # 25D162
  • My Part #
  • Mfr. Model # SLWS1717
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bag,  7 gal.,  Paper,  Flat Pack,  Brown,  PK 250 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Trash Bags~Trash Bags


$104.50 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Paper trash bags are used where plastic bags aren't suitable, including behavioral or mental health facilities where plastic could pose a suffocation risk to patients. These bags line trash cans and receptacles to keep cans clean and make trash collection easier. Bags are water-resistant.

Paper trash bags are used for lawn waste or where plastic bags can't be used. Paper lawn waste bags are used to collect leaves and yard trimmings. Paper trash bags are used to line trash cans in mental and behavioral health clinics and hospitals, where plastic bags could pose a suffocation risk to patients.

View More

Technical Specs

  • Bag Product Grouping Trash Bag
  • Capacity 7 gal.
  • Trash Bag Material Paper
  • % Recycled Content 0%
  • Thickness 0.19 mil
  • Color Brown
  • Bag Closure Type None
  • Width 17"
  • Height 17"
  • Max. Load 25 lb.
  • Bottom Seal Type Gusset
  • Scent Unscented
  • Legend No Legend
  • Package Configuration Flat Pack
  • Bags per Roll Not a Roll
  • Rolls per Package Not a Roll
  • Item Trash Bag
  • Application Hospital
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms