Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SANI-LAV

Stainless Steel Mount Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 52CG87
  • My Part #
  • Mfr. Model # 5041-0.5
  • Catalog Page # N/A
  • UNSPSC # 30181504
Stainless Steel Mount Sink, With Faucet, Wall Mounting Type, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $905.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mount Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 23"
  • Overall Width 20-1/2"
  • Overall Height 19-1/2"
  • Bowl Size 20" x 17" x 9"
  • Bowl Depth 9"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 10-1/2"
  • Side Splash No
  • Faucet Operation Single Knee Pedal
  • Number of Stations 1
  • Drain Opening 2"
  • Finish Polished
  • Gauge 16
  • Faucet Mounting Centers Center Hole Only
  • Faucet Hole Dia. 7/8"
  • Number of Holes 1
  • Includes Single Knee Pedal Valve (Bottom Mount) with (2) Nuts, Swivel Gooseneck Spout with Aerator, Strainer Assembly with Basket, Wall Mounting Brackets, Connecting Tubes for Valve to Spout Connection, Fittings, Brass, 3/8" Male Compression and 3/8" Male NPT, Mixing Check Valve
  • Manufacturers Warranty Length 1 yr.
  • Flow Rate 0.5 gpm
  • Standards Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
  • Compliance Certified NSF Standard 2 Food Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.