TP
SANI-LAV

Stainless Steel Hand Sink, Without Faucet, Floor Mounting Type, Silver

  • Item # 5LYA1
  • My Part #
  • Mfr. Model # 5218
  • Catalog Page # 2722
  • UNSPSC # 30181504
Stainless Steel Hand Sink, Without Faucet, Floor Mounting Type, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $758.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 35.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

304 Stainless Steel Handwashing Sinks

• 2" drain opening
Hands-free sinks reduce the threat of cross-contamination. Electropolished finish enhances cleanliness and is corrosion-resistant. Include connecting tube and fittings, strainer with basket, and wall-mounting bracket. Electronic models have an AC- or battery-powered sensor to activate water flow.
All models are NSF Listed.

View More

Technical Specs

  • Item Hand Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 21"
  • Overall Width 20"
  • Overall Height 41-1/2"
  • Bowl Size 19" x 16"
  • Bowl Depth 10"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 9-1/2"
  • Side Splash No
  • Number of Stations 1
  • Drain Opening 2"
  • Finish Electropolished
  • Gauge 18
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 7/8"
  • Number of Holes 2
  • Includes (1) Sink Bowl and Pedestal Base, (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket
  • Standards Certified NSF Standard 2 - Food Equipment, Minority, Woman or Disadvantaged Business
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.