Skip Content

TP
SANI-LAV

Floor-Mount Utility Sink, 1 Bowl, Stainless, 27"L x 27-1/2"W x 47"H

  • Item # 48UM21
  • My Part #
  • Mfr. Model # U2424F
  • Catalog Page # N/A
  • UNSPSC # 30181504
Floor-Mount Utility Sink, 1 Bowl,  Stainless, 27"L x 27-1/2"W x 47"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,785.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Sink
  • With Faucet / Without Faucet With Faucet
  • Material Stainless Steel
  • Mounting Type Floor
  • Color Stainless
  • Overall Length 27"
  • Overall Width 27-1/2"
  • Overall Height 47"
  • Bowl Shape Rectangular
  • No. of Bowls 1
  • Bowl Size 24" x 24"
  • Bowl Depth 12"
  • Faucet Operation Dual-Handle
  • Drain Opening 3-1/4"
  • Faucet Mounting Centers 8"
  • Number of Holes 1
  • Back Splash 8"
  • Back Splash Height 8"
  • Gauge 14
  • Includes Leg Assembly Set, (4) Washers and Nuts, Faucet With 10" Swivel Spout and 4" Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket
  • Manufacturers Warranty Length 1 yr.
  • Standards NSF, ANSI 2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.