Skip Content
TP
SANDVIK COROMANT

Triangle Milling Insert, TNEF 1204-MW8 S40T

  • Item # 36UC76
  • My Part #
  • Mfr. Model # TNEF 12 04 AN-KX 3330
  • Catalog Page # N/A
  • UNSPSC # 23171618
Milling Insert,345N-13T5E-MW8 S40T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.05 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Insert
  • Insert Shape Triangle
  • Insert Style TNEF
  • Insert Size 1204
  • Chip-Breaker MW8
  • Grade S40T
  • Insert Application Medium
  • Lead Angle 45 Degrees
  • Inscribed Circle 0.512"
  • Insert Thickness 0.234"
  • Nose Radius 0.158"
  • ANSI Number 345N-13T5E-MW8 S40T
  • ISO Number 345N-13T5E-MW8 S40T
  • Coating MTCVD
  • Cutting Direction Neutral
  • Rake Negative
  • For Use With CoroMill 345 67 Degrees Face Milling with Wiper Insert
  • No. of Edges 2
  • Mounting Style Screw Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.