Skip Content
TP
SANDVIK COROMANT

Round Milling Insert, RCKT 09T3-KH 3330

  • Item # 36UG89
  • My Part #
  • Mfr. Model # RCKT 09 T3 00-KH 3330
  • Catalog Page # N/A
  • UNSPSC # 23171618
Milling Insert,357N-2408M-KH 3330 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.55 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Insert
  • Insert Shape Round
  • Insert Style RCKT
  • Insert Size 09T3
  • Chip-Breaker KH
  • Grade 3330
  • Insert Application Roughing
  • Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
  • Lead Angle Round
  • Inscribed Circle 0.512"
  • Insert Thickness 0.313"
  • Nose Radius 0.315"
  • ANSI Number 357N-2408M-KH 3330
  • ISO Number 357N-2408M-KH 3330
  • Coating MTCVD
  • Cutting Direction Neutral
  • Rake Negative
  • For Use With CoroMill 357 33 Degrees Lead Heavy Duty Double-Sided Milling with Wiper Insert
  • No. of Edges 10
  • Mounting Hole Dia. 0.157"
  • Mounting Style Screw Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.