Skip Content

DV
SANDVIK COROMANT

Rectangular Shank,For SL 25 Heads,4.1 in

  • Item # 32UV79
  • My Part #
  • Mfr. Model # 570-25RF-2020
  • Catalog Page # N/A
  • UNSPSC # 23153308
Rectangular Shank,For SL 25 Heads,4.1 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rectangular Shank to CoroTurn Sl Adaptor
  • Type External
  • For Use With SL 25 Heads
  • Number of Inserts Required 0
  • Style Screw Mounted
  • Lock No
  • Left/Right Hand Right Hand
  • Shank 25/32 x 25/32
  • Shank Height (In.) 0.787
  • Overall Length (In.) 4.198
  • Clamp Screw 3212-010-258
  • Torx Wrench 174.1-864
How can we improve our Technical Specifications?

Compliance and Restrictions

None