Skip Content

TP
SANDVIK COROMANT

Indexable Drilling Insert, R424 Series, 4235 Grade, 13T308

  • Item # 30CA14
  • My Part #
  • Mfr. Model # R424.9-13 T3 08-22 4235
  • Catalog Page # N/A
  • UNSPSC # 23171618
Drilling Insert,T-Max,0.709 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.20 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indexable Drilling Insert
  • Insert Style 424.9
  • Workpiece Compatibility Stainless (M),Steel (P)
  • Dimension Type Decimal Inch
  • Insert Size 13T308
  • Grade 4235
  • Manufacturer Series R424
  • Chip-Breaker 22
  • Insert Shape Rectangle
  • Insert Thickness 0.025"
  • Nose Radius 0.031"
  • Insert Material Carbide
  • Coating MTCVD
  • Rake Positive
  • Insert Application Finishing
  • Cutting Direction Right Hand
  • ANSI Number R424.9-13 T3 08-23 1115
  • ISO Number R424.9-13 T3 08-23 1115
  • No. of Edges 0
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.