Skip Content


Parallelogram Drilling Insert, 800 12T308-L H13A

  • Item # 30CA06
  • My Part #
  • Mfr. Model # 800-12 T3 08M-I-G 4235
  • Catalog Page # N/A
  • UNSPSC # 23171618
Drilling Insert,CoroDrill 800,0.472 in. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.20 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drilling Insert
  • Insert Shape Parallelogram
  • Style 800
  • Insert Size 12T308
  • Chip-Breaker L
  • Grade H13A
  • Cutting Direction Right Hand
  • Insert Material Carbide
  • Coating Uncoated
  • Insert Position Intermediate
  • ANSI Number 800-12 T3 08M-I-L H13A
  • Workpiece Compatibility Cast Iron (K),Hardened (H),Nonferrous (N),Super Alloy (S)
  • Application Long Chipping Material
  • No. of Edges 0
  • Nose Radius 0.031"
  • Insert Thickness 0.156"
  • Mounting Style Screw/Clamp
  • Rake Positive
  • ISO Number 800-12 T3 08M-I-L H13A
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.