Skip Content

TP
SANDVIK COROMANT

Hexagon Milling Insert, HNEF 1204-11 3330

  • Item # 36UF72
  • My Part #
  • Mfr. Model # HNEF 09 05 08R-KW 3330
  • Catalog Page # N/A
  • UNSPSC # 23171618
Hexagon Milling Insert, HNEF 1204-11 3330 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Insert
  • Insert Shape Hexagon
  • Insert Style HNEF
  • Insert Size 1204
  • Chip-Breaker 11
  • Grade 3330
  • Insert Application Finishing
  • Workpiece Compatibility Cast Iron (K)
  • Lead Angle 30 Degrees
  • Inscribed Circle 0.500"
  • Insert Thickness 0.187"
  • Nose Radius 0.059"
  • ANSI Number SBEX 12 04 ZZ-11 3330
  • ISO Number SBEX 12 04 ZZ-11 3330
  • Coating MTCVD
  • Cutting Direction Neutral
  • Rake Positive
  • For Use With Auto F and FS Thickness 03, Auto FS Finishing Square Shoulder Wiper Insert
  • No. of Edges 4
  • Mounting Hole Dia. 0.087"
  • Mounting Style Without Fixing Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.