Skip Content

TP
SANDVIK COROMANT

External Threading Insert, MATR, 3-Chip Forming, 1105

  • Item # 30CF60
  • My Part #
  • Mfr. Model # MATR 3-MM01F-020-A 1105
  • Catalog Page # N/A
  • UNSPSC # 23171618
Threading Insert,MATR 3-MM01F-020-A 1105 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Threading Insert
  • Thread Type External
  • Style MATR
  • Insert Size 3
  • Pitch 0.20mm
  • Thread Profile Metric 60 Degrees
  • Chip-Breaker Chip Forming
  • Grade 1105
  • Cutting Direction Right Hand
  • Workpiece Compatibility Super Alloy (S)
  • ANSI Number MATR 3-MM01F-020-A 1105
  • Insert Type CoroCut XS
  • Insert Material Carbide
  • No. of Edges 2
  • Coating PVD
  • Mounting Style Screw
  • Rake Positive
  • ISO Number MATR 3-MM01F-020-A 1105
  • Steel (P) Compatibility No
  • Insert Shape Rectangular
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • For Use With CoroCut XS
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.