Skip Content

TP
SANDVIK COROMANT

Diamond Turning insert, DCGW, 32.51, WH-7115

  • Item # 404F42
  • My Part #
  • Mfr. Model # DCGW3(2.5)1S0520FWH 7115
  • Catalog Page # N/A
  • UNSPSC # 23171618
Diamond Turning insert, DCGW, 32.51, WH-7115 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.007 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turning insert
  • Insert Shape Diamond
  • Insert Style DCGW
  • Insert Size 32.51
  • Chip-Breaker WH
  • Grade 7115
  • Insert Application Finishing
  • Workpiece Compatibility Hardened (H)
  • Relief Angle 7 Degrees
  • Inscribed Circle 0.472"
  • Insert Thickness 0.156"
  • Nose Radius 0.015"
  • ANSI Number DCGW3(2.5)1S0520FWH 7115
  • ISO Number DCGW11T304S01520FWH 7115
  • Insert Material Cubic Boron Nitride
  • Coating PVD TiN
  • Cutting Direction Neutral
  • Rake Positive
  • For Use With CoroTurn 107
  • No. of Edges 0
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.