Skip Content

TP
SANDVIK COROMANT

Coromill 300 Endmill, 0.500" Cutting Dia., 10" Overall Length

  • Item # 32UV30
  • My Part #
  • Mfr. Model # RA300-025O25L-13L
  • Catalog Page # N/A
  • UNSPSC # 23172005
Endmill,Coromill 300,0.500 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $340.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile, round insert cutter is ideal for broad range of operations such as face milling, pocketing, and profiling super alloys and hardened steel. Its light cutting action allows for smooth entries and exits, and for use of extended tool set-ups. The cutters generate low cutting forces and little heat when machining with small depths of cut, allowing the table feed to be increased five to ten times compared to general machining.

View More

Technical Specs

  • Item Endmill
  • Series Coromill 300
  • Cutting Angle 45 Degrees
  • Cutting Dia. 0.500"
  • Shank Dia. 1.000"
  • Coupling Size 1"
  • Depth of Cut 0.250"
  • Overall Length 10"
  • Shank Shape Cylindrical
  • Number of Inserts Required 2
  • Cutting Direction Right Hand
  • Pitch Coarse
  • Insert Size 12.7mm
  • Insert Screw 5513020-39
  • Key 5680046-02
  • ANSI Number RA300-025O25L-13L
  • For Use With Inserts Style Mfr. No. RA300-025O25L-13L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.