Skip Content


Coromant Capto for Face Mills

  • Item # 32UV84
  • My Part #
  • Mfr. Model # C8-A391.05CD-38 360
  • Catalog Page # N/A
  • UNSPSC # 23153308
Coromant Capto for Face Mills close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Arbor Adaptor
  • Type Coromant Capto
  • For Use With C8 Adapters and Face Mills That Use A 1-1/2" Pilot
  • Diameter 0.500"
  • Number of Inserts Required 0
  • Style Dampened Adapter and Coolant Through Arbor
  • Lock No
  • Clamp Screw 5512-065-04
How can we improve our Technical Specifications?

Compliance and Restrictions