Skip Content

DV
SANDVIK COROMANT

Coromant Capto Clamping Unit

  • Item # 32UV81
  • My Part #
  • Mfr. Model # C4-DTI-LB300M-000100I
  • Catalog Page # N/A
  • UNSPSC # 23153308
Coromant Capto Clamping Unit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coromant Capto Clamping Unit
  • Type Coromant Capto
  • For Use With Driven Tools
  • Number of Inserts Required 0
  • Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

None