Skip Content

DV
SANDVIK COROMANT

Corner Radius End Mill, 1/8" Milling Diameter, Number of Flutes: 4, 0.2500" Length of Cut, PVD

  • Item # 22D189
  • My Part #
  • Mfr. Model # RA215.24-0850AAK04H 1610
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Radius End Mill, 1/8" Milling Diameter, Number of Flutes: 4, 0.2500" Length of Cut, PVD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Radius End Mill
  • Grade 1610
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1/8"
  • Corner Radius 0.015"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 0.2500"
  • End Mill Cutting Type Non-Center
  • Overall Length 3"
  • Finish PVD
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Helix Angle 50 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.