Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SANDUSKY LEE

Putty Wall Mount Storage Cabinet, 26" Overall Height, 18" Overall Width, Number of Shelves 1

  • Item# 2LHU5
  • Mfr. Model# WA11181226-07
  • Catalog Page# 1822
  • Catalog Group# E4144
  • UNSPSC# 56111906
Putty Wall Mount Storage Cabinet, 26" Overall Height, 18" Overall Width, Number of Shelves 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $192.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Cabinet Door Type Standard
  • Cabinet Color Putty
  • Assembled/Unassembled Assembled
  • Gauge 20/22
  • Overall Cabinet Height 26"
  • Overall Cabinet Width 18"
  • Overall Cabinet Depth 12"
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Shelf Capacity 85 lb.
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes Swing Handle
  • Locking Cabinet Yes
  • Cabinet Strength Rating Commercial
  • Method of Construction Welded
  • Number of Doors 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.