Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Wagon Truck, 800 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter

  • Item# 12X314
  • Mfr. Model# FW6036
  • Catalog Page# N/A
  • UNSPSC# 24101509
Wagon Truck, 800 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $360.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wagon Truck
  • Load Capacity 800 lb.
  • Overall Length 61"
  • Deck Material Steel
  • Overall Width 36"
  • Overall Height 17"
  • Wheel Type Pneumatic
  • Wheel Diameter 13"
  • Wheel Width 5"
  • Handle Included Yes
  • Gauge 18
  • Deck Type Perforated
  • Deck Length 60"
  • Deck Width 36"
  • Deck Height 17"
  • Handle Length 32"
  • Finish Powder Coated
  • Color Green
  • Assembled/Unassembled Unassembled
  • Includes Harware Kit
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by this is a great little wagon! We have a compound with several buildings. We get deliveries often and many times include large boxes of glassware and scientific supplies. The wagon allows us ot pick our stuff up from the loading dock 2 buildings over, and bring back to the lab in a safe manor. Its sturdy, well constructed, easy to maneuver. November 17, 2014
  • 2016-07-22 T00:46:33.719-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12X314, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.