Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Wagon Truck, 400 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item# 12X312
  • Mfr. Model# CW3418
  • Catalog Page# N/A
  • UNSPSC# 24101509
Wagon Truck, 400 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $163.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wagon Truck
  • Load Capacity 400 lb.
  • Overall Length 36-1/2"
  • Deck Material Steel
  • Overall Width 18"
  • Overall Height 21-1/2"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 4"
  • Handle Included Yes
  • Gauge 18
  • Deck Type Perforated
  • Deck Length 34"
  • Deck Width 18"
  • Deck Height 13-1/2"
  • Handle Length 31"
  • Finish Powder Coated
  • Color Green
  • Assembled/Unassembled Unassembled
  • Includes Harware Kit
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by We used this for hauling scuba tanks and other heavy items in a sandy, salty environment. I'm amazed at how much abuse it took! We finally destroyed it but are buying another based on the experience. March 29, 2016
Rated 1 out of 5 by One of the front axle brace bolts were stripped so the front end had no support. and i got it to haul around heavy loads. I took it apart and boxed it up again. I didn't want the front end to collapse on me. I waited a week and a half just to waste an hour an a half of my day.The box it came in was nearly destroyed and i almost could not get it back together. November 1, 2013
  • 2016-07-27 T21:21:26.059-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_12X312, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.